Kichler Lighting 9631OZ Savannah Estates Lantern Wall Fixture, Incandescent, 120V, 60W, 4-Light, Clear Beveled Glass Cover, Old Bronze Housing | Graybar Store
     
Kichler Lighting - Savannah Estates Lantern Wall Fixture, Incandescent, 120V, 60W, 4-Light, Clear Beveled Glass Cover, Old Bronze Housing - 9631OZ
+ / - Hover over image to Zoom
Other Views

    Savannah Estates Lantern Wall Fixture, Incandescent, 120V, 60W, 4-Light, Clear Beveled Glass Cover, Old Bronze Housing

    Manufacturer: Kichler Lighting
    Manufacturer #: 9631OZ
    SKU: 25428667
    $811.93
    Checking Pricing
         
    Base Backplate:16.5 in. H x 8.5 in. W
    Cover Style:Clear Beveled Glass
    Color:Olde Bronze
    No. of Lights:4
    Wattage:60W
    Height:35 in.
    Width:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 9631OZ
    • Color Olde Bronze
    • Mounting Style Wall
    • UNSPSC 39111605
    • Base Type Candelabra Screw
    • Cover Style Clear Beveled Glass
    • Height 35 in.
    • Lamp Type Incandescent
    • Series Savannah Estates
    • Voltage 120V
    • Wattage 60W
    • Width 16 in.
    • No. of Lights 4
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 16.5 in. H x 8.5 in. W
    Product Overview: