Philips Lighting 9.5A19/LED/827-22/DIM LED Lamp, A19, E26 (Single Contact Medium Screw) Base, 120V,WarmWhite, 455824, 9.5W, 2200 to 2700K, 800 lm Initial Lumens | Graybar Store
     
Philips Lighting - LED Lamp, A19, E26 (Single Contact Medium Screw) Base, 120V,WarmWhite, 455824, 9.5W, 2200 to 2700K, 800 lm Initial Lumens - 9.5A19/LED/827-22/DIM
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A19, E26 (Single Contact Medium Screw) Base, 120V,WarmWhite, 455824, 9.5W, 2200 to 2700K, 800 lm Initial Lumens

    Manufacturer: Philips Lighting
    Manufacturer #: 9.5A19/LED/827-22/DIM
    SKU: 25885589
    $5.46
    Checking Pricing
         
    Quick Order:Y
    Color:Warm White
    Alternate Manufacturer Part No.:455824
    Additional Features:The Unique Lamp Design Provides Omi-Directional Light with Excellent Dimming Performance
    Wattage:9.5 W
    Color Temperature (Kelvin):2200 to 2700
    Initial Lumens:800 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 9.5A19/LED/827-22/DIM
    • Color Warm White
    • Additional Features The Unique Lamp Design Provides Omi-Directional Light with Excellent Dimming Performance
    • Alternate Manufacturer Part No. 455824
    • Base Type E26
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2200 to 2700
    • Initial Lumens 800 lm
    • Rated Life (Hour) 25000
    • Voltage 120 V
    • Wattage 9.5 W
    • ECCN EAR99
    Product Overview:
    9.5A19/AMB/827-22/DIM 120V 6/1 A-Shape LED