Brady 95173 Padlock Plastic Seals, Red | Graybar Store
     
Brady - Padlock Plastic Seals, Red - 95173
+ / - Hover over image to Zoom
Other Views

    Padlock Plastic Seals, Red

    Manufacturer: Brady
    Manufacturer #: 95173
    SKU: 25627174
    $208.98
    Checking Pricing
         
    Color:Red
    Lock Type:Padlock Seals
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 95173
    • Color Red
    • UNSPSC 24141504
    • Body Type Padlock Seal
    • Lock Type Padlock Seals
    • Material Polypropylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plastic Padlock Seals from Brady® are tamper evident and corrosion resistant.
    Seals are tamper evident and corrosion resistant. Manufactured from durable polypropylene with galvanized steel wire hasps. Seal body is blush if violated. Tinuvin added for UV resistance. Seals are heat stamped with seven-digit, sequential numbers that are factory specified. Standard seals are stamped SEAL". Minimum order of 5 packages."