Salisbury 9503U-SI Silicone Insulator, Silicone, 21.3 in L | Graybar Store
     
Salisbury - Silicone Insulator, Silicone, 21.3 in L - 9503U-SI
+ / - Hover over image to Zoom
Other Views

    Silicone Insulator, Silicone, 21.3 in L

    Manufacturer: Salisbury
    Manufacturer #: 9503U-SI
    SKU: 22070289
    $30.60
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:21.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 9503U-SI
    • Type Silicone Insulator
    • UNSPSC 39121721
    • Length 21.3 in.
    • Material of Construction Silicone
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Silicone Insulator, Silicone, 21.3 in