Protective Industrial Products 95-606B Glove, Brown, Cotton/Polyester knitted, Jersey Glove, Men, Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Brown, Cotton/Polyester knitted, Jersey Glove, Men, Knit Wrist Cuff - 95-606B
+ / - Hover over image to Zoom
Other Views

    Glove, Brown, Cotton/Polyester knitted, Jersey Glove, Men, Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 95-606B
    SKU: 25319956
    $0.71
    Checking Pricing
         
    Quick Order:Y
    Color:Brown
    Glove Material Type:Cotton/Polyester knitted
    Size:Men
    Style:Knit Wrist Cuff
    Glove Type:Jersey Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 95-606B
    • Color Brown
    • Size Men
    • Style Knit Wrist Cuff
    • Application Automotive Industry, Farming, Warehousing
    • Glove Material Type Cotton/Polyester knitted
    • Glove Type Jersey Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Medium Weight Cotton/Polyester Jersey Glove - Men's
    Cotton/Polyester construction is breatheable and decreases hand fatigue;Knit Wrist helps prevent dirt and debris from entering the glove;Reversible design allows replacing one glove at a time, rather than pairs;Straight thumb increases comfort in closed-fisted work;Brown color hides the dirt and extends the wear