Corning 95-251-49-BP Field-Installable, Heat-Cure Connector, ST, Heat Cure Epoxy and Polish, Metal, Zirconia, Singlemode (OS2), 100 per Package | Graybar Store
     
Corning - Field-Installable, Heat-Cure Connector, ST, Heat Cure Epoxy and Polish, Metal, Zirconia, Singlemode (OS2), 100 per Package - 95-251-49-BP
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Heat-Cure Connector, ST, Heat Cure Epoxy and Polish, Metal, Zirconia, Singlemode (OS2), 100 per Package

    Manufacturer: Corning
    Manufacturer #: 95-251-49-BP
    SKU: 25034590
    $5.62
    Checking Pricing
         
    Quick Order:Y
    Color:Metal
    Ferrule:Zirconia
    Fiber Category:Singlemode (OS2)
    Housing Boot Color:Metal
    Packaging:100 per Package
    Rating:<-55 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 95-251-49-BP
    • Color Metal
    • Connector Type ST
    • Type Field-Installable
    • Ferrule Zirconia
    • Fiber Category Singlemode (OS2)
    • Rating <-55 dB
    • Technology Heat Cure Epoxy and Polish
    • Accessory Type Heat Cure Connector
    • Packaging 100 per Package
    • Housing Boot Color Metal
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable, Heat-Cure Connector, ST, Heat Cure Epoxy and Polish, Metal, Zirconia, Singlemode (OS2), 100 per Pack