Corning 95-05X-KE-Z Field-Installable, Mechanical Connector, LC, No-Epoxy/No-Polish, Orange, Ceramic | Graybar Store
     
Corning - Field-Installable, Mechanical Connector, LC, No-Epoxy/No-Polish, Orange, Ceramic - 95-05X-KE-Z
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Mechanical Connector, LC, No-Epoxy/No-Polish, Orange, Ceramic

    Manufacturer: Corning
    Manufacturer #: 95-05X-KE-Z
    SKU: 25959193
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Orange
    Ferrule:Ceramic
    Fiber Category:Multimode 50 µm (OM3/OM4/OM4 Extended 10G Distance)
    Fiber Diameter:125 µm
    Housing Boot Color:Orange
    Packaging:25 per Package
    Product Includes:25 Boots (900 µm), 25 Keyed Connectors, 25 Triggers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 95-05X-KE-Z
    • Color Orange
    • Connector Type LC
    • Type Field-Installable
    • Adapter Type LC
    • Ferrule Ceramic
    • Fiber Category Multimode 50 µm (OM3/OM4/OM4 Extended 10G Distance)
    • Fiber Diameter 125 µm
    • Product Includes 25 Boots (900 µm), 25 Keyed Connectors, 25 Triggers
    • Technology No-Epoxy/No-Polish
    • Accessory Type Mechanical Connector
    • Packaging 25 per Package
    • Housing Boot Color Orange
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable, Mechanical Connector, LC, No-Epoxy/No-Polish, Orange, Ceramic