GN Netcom 9460-65-707-105 Binaural Wireless Headset System, Over the Head | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
GN Netcom - Binaural Wireless Headset System, Over the Head - 9460-65-707-105
+ / - Hover over image to Zoom
Other Views

    Binaural Wireless Headset System, Over the Head

    Manufacturer: GN Netcom
    Manufacturer #: 9460-65-707-105
    SKU: 25564709
    $330.35
    Checking Pricing
         
    Quick Order:Y
    Additional Features:DECT Security Compliant
    Headset Type:Wireless Headset System
    Style:Over the Head - Binaural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GN Netcom
    • Manufacturer # 9460-65-707-105
    • Style Over the Head - Binaural
    • Additional Features DECT Security Compliant
    • Headset Type Wireless Headset System
    • Country of Origin CN - China
    Product Overview:
    DECT Security Compliant, Outstanding Audio Quality, To Take Calls from their Mobile, Desk and Softphone all with One Headset