Klein Tools 946-50 Fiberglass Measuring Tape, 50 ft. L | Graybar Store
     
Klein Tools - Fiberglass Measuring Tape, 50 ft. L - 946-50
+ / - Hover over image to Zoom
Other Views

    Fiberglass Measuring Tape, 50 ft. L

    Manufacturer: Klein Tools
    Manufacturer #: 946-50
    SKU: 88154018
    $50.76
    Checking Pricing
         
    Blade Length (Feet):50 ft.
    Width (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 946-50
    • Type Fiberglass Tapes
    • UNSPSC 27111801
    • Blade Length (Feet) 50 ft.
    Product Overview:
    50' Woven Fiberglass Tape Case, Woven fiberglass tape with moisture-proof coating of polyvinyl chloride assures durability and protects against oil or chemicals.
    Woven fiberglass tape with moisture-proof coating of polyvinyl chloride assures durability and protects against oil or chemicals.