Belden 9457 0601000 Control Cable, PVC, Non Plenum Cable, 20 AWG, 12 Conductor, Tinned Copper, 1000 ft. L | Graybar Store
     
Belden - Control Cable, PVC, Non Plenum Cable, 20 AWG, 12 Conductor, Tinned Copper, 1000 ft. L - 9457 0601000
+ / - Hover over image to Zoom
Other Views

    Control Cable, PVC, Non Plenum Cable, 20 AWG, 12 Conductor, Tinned Copper, 1000 ft. L

    Manufacturer: Belden
    Manufacturer #: 9457 0601000
    SKU: 88030755
    $3,091.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:20 AWG
    No. of Conductors:12
    Length:1000 ft.
    Conductor Material:Tinned Copper
    Cable Type:Non Plenum Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9457 0601000
    • Cable Type Non Plenum Cable
    • No. of Conductors 12
    • Type Control Cable
    • UNSPSC 26121600
    • Conductor Material Tinned Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • SKU Spec Sheet
      9457 0601000 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable, Control Cable, PVC, #20 AWG, 12, 1000 ft., Tinned Copper, Non Plenum Cable