Raco 943 4G BOX 2-1/2 DP CONCEN KO | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Raco - 4G BOX 2-1/2 DP CONCEN KO - 943
+ / - Hover over image to Zoom
Other Views

    4G BOX 2-1/2 DP CONCEN KO

    Manufacturer: Raco
    Manufacturer #: 943
    SKU: 99665031
    $281.64
    Checking Pricing
         
    Capacity (Cubic Inch):110 cu. in.
    Color:Silver
    Construction:Welded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 943
    • Color Silver
    • Construction Welded
    • UNSPSC 39121303
    Product Overview:
    Gang Boxes, 2-1/2 In. Deep - Welded with Conduit KO's, 4-Gang