Square D (Schneider Electric) 9422BTDF63 Fusible Disconnect Switch, Bracket Mounted, Switch/Operating Mechanism Only, 60A, Use with H/J/K and R Fuse Types | Graybar Store
     
Square D (Schneider Electric) - Fusible Disconnect Switch, Bracket Mounted, Switch/Operating Mechanism Only, 60A, Use with H/J/K and R Fuse Types - 9422BTDF63
+ / - Hover over image to Zoom
Other Views

    Fusible Disconnect Switch, Bracket Mounted, Switch/Operating Mechanism Only, 60A, Use with H/J/K and R Fuse Types

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9422BTDF63
    SKU: 96073947
    $1,210.09
    Checking Pricing
         
    Quick Order:Y
    Current Rating:60A
    Max. HP:30 at 600 Vac and 30 at 600 Vdc
    Use With:Fuse Type-H, J, K and R
    Fuse Clip Rating:60A at 250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9422BTDF63
    • Type Fusible
    • UNSPSC 39122233
    • Use With Fuse Type-H, J, K and R
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Current Rating 60A
    • Max. HP 30 at 600 Vac and 30 at 600 Vdc
    • Fuse Clip Rating 60A at 250V
    Product Overview:
    DISCONNECT SWITCH 600VAC60AMP NEMA