Brady 94143 Stop Sign, Aluminum, .0902 x 24 in., White on Red | Graybar Store
     
Brady - Stop Sign, Aluminum, .0902 x 24 in., White on Red - 94143
+ / - Hover over image to Zoom
Other Views

    Stop Sign, Aluminum, .0902 x 24 in., White on Red

    Manufacturer: Brady
    Manufacturer #: 94143
    SKU: 88302190
    $164.09
    Checking Pricing
         
    Quick Order:Y
    Color:White on Red
    Legend:STOP
    Thickness (Inches):0.0902 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 94143
    • Color White on Red
    • UNSPSC 55121710
    • Legend STOP
    • Thickness (Inches) 0.0902 in.
    • Width 24 in.
    • SKU Spec Sheet
      94143 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications.
    Our standard traffic signs are made of reflective on aluminum and are designed to meet MUTCD (Manual Uniform Traffic Control Devices) specifications. More than 100 stock legends are available in various sizes. Choose from three materials: premium fiberglass (B-120), reflective sheeting on aluminum (B-959) or diamond grade reflective on aluminum (B-995).