Klein Tools 93LDM65 Laser Distance Meter, 65 ft. | Graybar Store
     
Klein Tools - Laser Distance Meter, 65 ft. - 93LDM65
+ / - Hover over image to Zoom
Other Views

    Laser Distance Meter, 65 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 93LDM65
    SKU: 25852779
    $59.77
    Checking Pricing
         
    Range:2 in. to 65 ft.
    Tool Application:Distance Measurer
    Accuracy:+/- 1/16 in.
    Display Type:LCD
    Power Source:(2) AAA Batteries
    Product Includes:(2) 1.5v AAA Batteries
    Standard:IP54
    Depth:1-3/8 in.
    Height:4-1/2 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 93LDM65
    • Type Laser Distance Measurer
    • UNSPSC 41111613
    • Depth 1-3/8 in.
    • Display Type LCD
    • Gauge Distance
    • Height 4-1/2 in.
    • Power Source (2) AAA Batteries
    • Product Includes (2) 1.5v AAA Batteries
    • Range 2 in. to 65 ft.
    • Tool Application Distance Measurer
    • Width 2 in.
    • Standard IP54
    • SKU Spec Sheet
      93LDM65 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Accuracy +/- 1/16 in.
    Product Overview:
    Laser Distance Measurer 65 FT / 20 M, Meter provides measurements up to 65-feet in distance, at an accuracy of + or - 1/16''