Belden 9365 060U500 Insrumention Cable, Non-Plenum, 18 AWG, Shielded, PVC, Chrome | Graybar Store
     
Belden - Insrumention Cable, Non-Plenum, 18 AWG, Shielded, PVC, Chrome - 9365 060U500
+ / - Hover over image to Zoom
Other Views

    Insrumention Cable, Non-Plenum, 18 AWG, Shielded, PVC, Chrome

    Manufacturer: Belden
    Manufacturer #: 9365 060U500
    SKU: 99916937
    $1,432.80
    Checking Pricing
         
    Quick Order:Y
    Cable Type:Insrumention Cable
    Color:Chrome
    Additional Features:Sunlight Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9365 060U500
    • Cable Type Insrumention Cable
    • Color Chrome
    • UNSPSC 39131704
    • Additional Features Sunlight Resistant
    • Flammability Rating Non-Plenum
    • Gauge 18 AWG
    • Jacket Material PVC
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insrumention Cable, Non-Plenum, 18 AWG, Shielded, PVC, Chrome, Sunlight Resistant