Allied Moulded Products 9361-ESC2 fiberglassBOX™ Electrical Box, 1-Gang, 16.0 cu. in. Capacity, Snap Bracket/Metal Ears | Graybar Store
     
Allied Moulded Products - fiberglassBOX™ Electrical Box, 1-Gang, 16.0 cu. in. Capacity, Snap Bracket/Metal Ears - 9361-ESC2
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Electrical Box, 1-Gang, 16.0 cu. in. Capacity, Snap Bracket/Metal Ears

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9361-ESC2
    SKU: 92040114
    $3.97
    Checking Pricing
         
    Box Depth (Inches):2-7/8 in.
    Bracket:Snap
    Capacity (Cubic Inch):16
    Color:Beige/tan
    Mounting Type:Metal ears
    Size:2-3/8 in. W x 3-1/4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9361-ESC2
    • Color Beige/tan
    • Size 2-3/8 in. W x 3-1/4 in. H
    • UNSPSC 39121308
    • Box Depth (Inches) 2-7/8 in.
    Product Overview:
    16.0 Cu. In. Single gang electrical box for use with nonmeatllic sheathed cable - Machine tapped device holes, rigid hard box construction, rectangular exterior shape, no distortion with high temperatures, shatter resistant with low temperatures - Old work residential construction 2 HR fire resistive walls - Fiberglass reinforced polyester - thermoset box with galvanized steel snap bracket - Size: D=2 7/8", W=2 3/8", H=3 1/4" - Mount with Snap bracket/metal ears wall compression - Two metal wire clamps factory installed