Klein Tools 935RBLT Torpedo Billet Level, Lighted, 9 in. | Graybar Store
     
Klein Tools - Torpedo Billet Level, Lighted, 9 in. - 935RBLT
+ / - Hover over image to Zoom
Other Views

    Torpedo Billet Level, Lighted, 9 in.

    Manufacturer: Klein Tools
    Manufacturer #: 935RBLT
    SKU: 25852776
    $40.13
    Checking Pricing
         
    Additional Features:3 Minute Shut Off; Water and Impact Resistant, 0°, 90°, 45°, 30°
    No. of Vials:4
    Accuracy:0.001 pct.
    Depth (Inches):0.75 in.
    Width (Inches):1.8
    Length:9 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 935RBLT
    • Mounting Style Rare Earth Magnet
    • Type Magnetic Lighted Torpedo Billet
    • UNSPSC 27111802
    • Additional Features 3 Minute Shut Off; Water and Impact Resistant, 0°, 90°, 45°, 30°
    • Depth (Inches) 0.75 in.
    • Length 9 in. L
    Product Overview:
    Lighted Torpedo Billet Level, REM, Large, bright LED high-definition vials are easy to read in any lighting condition