Klein Tools 935RB Torpedo Billet Level, 8 in. | Graybar Store
     
Klein Tools - Torpedo Billet Level, 8 in. - 935RB
+ / - Hover over image to Zoom
Other Views

    Torpedo Billet Level, 8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 935RB
    SKU: 25852775
    $35.90
    Checking Pricing
         
    Mounting Type:Rare Earth Magnet
    No. of Vials:4
    Accuracy:0.001 pct.
    Additional Features:0°, 90°, 45°, 30°
    Length:8 in.
    Depth:0.75 in.
    Width:1.476 in.
    Tool Application:Conduit and Pipe
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 935RB
    • Type Torpedo
    • UNSPSC 27111802
    • Additional Features 0°, 90°, 45°, 30°
    • Depth 0.75 in.
    • Length 8 in.
    • Materials Aluminum
    • Mounting Type Rare Earth Magnet
    • No. of Vials 4
    • Tool Application Conduit and Pipe
    • Width 1.476 in.
    • SKU Spec Sheet
      935RB Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Accuracy 0.001 pct.
    Product Overview:
    Torpedo Billet Level, Rare Earth Magnet, Locking track prevents powerful rare-earth magnets from falling out