Klein Tools 935AB4V ACCU-BEND™ Level, 4 Vial, 6-1/4 in. | Graybar Store
     
Klein Tools - ACCU-BEND™ Level, 4 Vial, 6-1/4 in. - 935AB4V
+ / - Hover over image to Zoom
Other Views

    ACCU-BEND™ Level, 4 Vial, 6-1/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 935AB4V
    SKU: 25852778
    $30.31
    Checking Pricing
         
    Mounting Type:Rare Earth Magnet
    No. of Vials:4
    Accuracy:0.001 pct.
    Additional Features:0°, 90°, 45°, 30°
    Length:6-1/4 in.
    Depth:0.75 in.
    Width:1.476 in.
    Tool Application:Conduit and Pipe
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 935AB4V
    • Type ACCU-BEND#153; Conduit and Pipe
    • UNSPSC 27111802
    • Additional Features 0°, 90°, 45°, 30°
    • Brand ACCU-BEND™
    • Depth 0.75 in.
    • Length 6-1/4 in.
    • Materials Aluminum
    • Mounting Type Rare Earth Magnet
    • No. of Vials 4
    • Tool Application Conduit and Pipe
    • Width 1.476 in.
    • SKU Spec Sheet
      935AB4V Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Accuracy 0.001 pct.
    Product Overview:
    ACCU-BEND™ Level, 4 Vial, REM
    Eliminate dog legs and make conduit bending easier with the help of Klein's ACCU-BEND Magnetic Level. Super strong rare-earth magnets are locked into the track of the level keeping it attached to the work piece. The thumb screw attaches level to conduit to measure angles while bending. Large top-view vial windows are easy to ready from a variety of angles. High-visibility orange makes this level easy to find on the job site.