Klein Tools 935AB1V ACCU-BEND™ Level, 1 Vial, 2-1/2 in. | Graybar Store
Klein Tools - ACCU-BEND™ Level, 1 Vial, 2-1/2 in. - 935AB1V
+ / - Hover over image to Zoom
Other Views

    ACCU-BEND™ Level, 1 Vial, 2-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 935AB1V
    SKU: 25852777
    Checking Pricing
    No. of Vials:1
    Overall Length (Inches):2-1/2 in.
    Accuracy:0.001 pct.
    Additional Features:0°
    Depth (Inches):0.75 in.
    Width (Inches):1.48 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 935AB1V
    • Application Conduit and Pipe
    • Type ACCU-BEND#153; Conduit and Pipe
    • UNSPSC 27111802
    • Additional Features
    • Depth (Inches) 0.75 in.
    • Materials Aluminum
    Product Overview:
    ACCU-BEND™ Level, 1 Vial
    Ensure precise 90° bends and eliminate dog legs with Klein's Accu-Bend 1-Vial Level. The thumb screw attaches the level to conduit to help eliminate dog legs when bending.The large high-visibility vial is easy-to-read while the high-visibility orange is easy to spot in a sea of conduit. Built-in V-Groove easily fits the contour of conduit and pipe.