Klein Tools 935 High-Visibility Torpedo Level, 9 in. | Graybar Store
     
Klein Tools - High-Visibility Torpedo Level, 9 in. - 935
+ / - Hover over image to Zoom
Other Views

    High-Visibility Torpedo Level, 9 in.

    Manufacturer: Klein Tools
    Manufacturer #: 935
    SKU: 25852773
    $17.27
    Checking Pricing
         
    No. of Vials:3
    Accuracy:0.001 pct.
    Additional Features:0°, 90°, 45°
    Depth (Inches):0.65 in.
    Width (Inches):1.6 in.
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 935
    • Type Torpedo
    • UNSPSC 27111802
    • Additional Features 0°, 90°, 45°
    • Depth (Inches) 0.65 in.
    • Length 9 in.
    Product Overview:
    Torpedo Level, High-visibility orange body is easy to see on conduit and at the jobsite