Allied Moulded Products 9344 Electrical Box Cover, 4 in. Square, Blank, Use with Series 93 | Graybar Store
     
Allied Moulded Products - Electrical Box Cover, 4 in. Square, Blank, Use with Series 93 - 9344
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, 4 in. Square, Blank, Use with Series 93

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9344
    SKU: 88005383
    $1.81
    Checking Pricing
         
    Color:Beige
    Material:PVC - Thermoplastic
    Shape:Square
    Size (Inches):4 in. W x 4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9344
    • Color Beige
    • UNSPSC 39121304
    • Shape Square
    • Size (Inches) 4 in. W x 4 in. H
    • Material PVC - Thermoplastic
    • SKU Spec Sheet
      9344 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 in. square electrical junction box blank cover - Quick change/assemble cover screw holes and slots, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, 2 hr. fire protection