Allied Moulded Products 9338-ESGK fiberglassBOX Fixture Support Box, Fiberglass Reinforced Polyester BMC, Old Work, 3-1/2 in. Diameter, 2 in. D, Metal Ears | Graybar Store
     
Allied Moulded Products - fiberglassBOX Fixture Support Box, Fiberglass Reinforced Polyester BMC, Old Work, 3-1/2 in. Diameter, 2 in. D, Metal Ears - 9338-ESGK
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Fixture Support Box, Fiberglass Reinforced Polyester BMC, Old Work, 3-1/2 in. Diameter, 2 in. D, Metal Ears

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9338-ESGK
    SKU: 88005362
    $4.32
    Checking Pricing
         
    Box Depth (Inches):2 in.
    Capacity (Cubic Inch):14.0 cu. in.
    Color:Tan
    Mounting Type:Ears/Snap Bracket/Ground Strap/Speed Klamps
    Box Size:3-1/2 in. Diameter
    Construction:Old Work
    Material:Fiberglass Reinforced Polyester BMC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9338-ESGK
    • Color Tan
    • Construction Old Work
    • UNSPSC 39121308
    • Box Depth (Inches) 2 in.
    • Box Size 3-1/2 in. Diameter
    • Brand fiberglassBOX™
    • Capacity (Cubic Inch) 14.0 cu. in.
    • Mounting Type Ears/Snap Bracket/Ground Strap/Speed Klamps
    • Material Fiberglass Reinforced Polyester BMC
    • SKU Spec Sheet
      9338-ESGK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3.5 dia. Round fixture support box with snap bracket/metal ears wall compression for use with non-metallic sheathed cable.