Belden 9328 0601000 Indoor/Outdoor Cable, Non-Plenum, 22 AWG, Non Shielded, PVC, 2 Pair, Chrome | Graybar Store
     
Belden - Indoor/Outdoor Cable, Non-Plenum, 22 AWG, Non Shielded, PVC, 2 Pair, Chrome - 9328 0601000
+ / - Hover over image to Zoom
Other Views

    Indoor/Outdoor Cable, Non-Plenum, 22 AWG, Non Shielded, PVC, 2 Pair, Chrome

    Manufacturer: Belden
    Manufacturer #: 9328 0601000
    SKU: 99916914
    $1,362.91
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:2
    Cable Type:Indoor/Outdoor Cable
    Color:Chrome
    Additional Features:Sunlight Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9328 0601000
    • Cable Type Indoor/Outdoor Cable
    • Color Chrome
    • UNSPSC 26121500
    • Additional Features Sunlight Resistant
    • Flammability Rating Non-Plenum
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 2
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor/Outdoor Cable, Non-Plenum, 22 AWG, Non Shielded, PVC, 2, Chrome, Sunlight Resistant