Allied Moulded Products 9327-N fiberglassBOX™ Electrical Box, New Work, 1-Gang, Back Nails, 20.5 cu. in. Capacity | Graybar Store
     
Allied Moulded Products - fiberglassBOX™ Electrical Box, New Work, 1-Gang, Back Nails, 20.5 cu. in. Capacity - 9327-N
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Electrical Box, New Work, 1-Gang, Back Nails, 20.5 cu. in. Capacity

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9327-N
    SKU: 88005316
    $2.36
    Checking Pricing
         
    Box Depth (Inches):3-1/4 in.
    Capacity (Cubic Inch):20.5
    Color:Beige/tan
    Mounting Type:Back nails
    Size:2-3/8 in. W x 3-5/8 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9327-N
    • Color Beige/tan
    • Size 2-3/8 in. W x 3-5/8 in. H
    • UNSPSC 39121308
    • Box Depth (Inches) 3-1/4 in.
    Product Overview:
    Single gang electrical box with back nails for use on non-metallic sheathed cable.