Allied Moulded Products 9324-N fiberglassBOX™ Electrical Box, Old Work, 1-Gang, Nail-On, 12 cu. in. Capacity | Graybar Store
     
Allied Moulded Products - fiberglassBOX™ Electrical Box, Old Work, 1-Gang, Nail-On, 12 cu. in. Capacity - 9324-N
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Electrical Box, Old Work, 1-Gang, Nail-On, 12 cu. in. Capacity

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9324-N
    SKU: 88005315
    $2.41
    Checking Pricing
         
    Box Depth (Inches):1-3/4 in.
    Capacity (Cubic Inch):12
    Color:Beige/tan
    Mounting Type:Back nails
    Size:2-3/8 in. W x 4-1/8 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9324-N
    • Color Beige/tan
    • Size 2-3/8 in. W x 4-1/8 in. H
    • UNSPSC 39121308
    • Box Depth (Inches) 1-3/4 in.
    Product Overview:
    12 Cu. In. single gang electrical box for use with nonmeatllic sheathed cable -Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - Manufactured housing shallow walls - Fiberglass reinforced polyester - thermoset box - D=1 3/4", W=2 3/8", H=4 1/8" - Mounted with back nails