Hirschmann 932321100 Specialty Plug and Connector, 10 (DC) A, 16 (AC) A, 250 V dc, 400 VAC, 4-Pole, Black | Graybar Store
     
Hirschmann - Specialty Plug and Connector, 10 (DC) A, 16 (AC) A, 250 V dc, 400 VAC, 4-Pole, Black - 932321100
+ / - Hover over image to Zoom
Other Views

    Specialty Plug and Connector, 10 (DC) A, 16 (AC) A, 250 V dc, 400 VAC, 4-Pole, Black

    Manufacturer: Hirschmann
    Manufacturer #: 932321100
    SKU: 25456092
    $5.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:10 (DC) A, 16 (AC) A
    Voltage Rating:250 V dc, 400 V ac
    Number of Poles:4-Pole
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 932321100
    • Color Black
    • Amperage 10 (DC) A, 16 (AC) A
    • Voltage Rating 250 V dc, 400 V ac
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Number of Poles 4-Pole
    Product Overview:
    Specialty Plug and Connector, 10 (DC) A, 16 (AC) A, 250 V dc, 400 VAC, 4-Pole, Black