Air King 9318 Industrial Multi-Mount Fan, 3-Speed, Pull Cord Control, 120V, 1/6 HP, 18 in. Blade | Graybar Store
     
Air King - Industrial Multi-Mount Fan, 3-Speed, Pull Cord Control, 120V, 1/6 HP, 18 in. Blade - 9318
+ / - Hover over image to Zoom
Other Views

    Industrial Multi-Mount Fan, 3-Speed, Pull Cord Control, 120V, 1/6 HP, 18 in. Blade

    Manufacturer: Air King
    Manufacturer #: 9318
    SKU: 99681295
    $170.94
    Checking Pricing
         
    HP Rating:1/6 HP
    Material:Powder Coated Steel
    Blade Size:18 in.
    Phase:1
    Speeds:3
    Bearings:Enclosed, Ball
    Control:Pull Cord
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # 9318
    • Type Pivoting
    • UNSPSC 40101604
    • Grade Industrial
    • HP Rating 1/6 HP
    • Mounting Multi-Mount
    • Phase 1
    • Voltage 120V
    • Material Powder Coated Steel
    • Control Pull Cord
    • SKU Spec Sheet
      9318 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Speeds 3
    • Blade Size 18 in.
    • Bearings Enclosed, Ball
    Product Overview:
    18" 1/6 HP Multi Mount Fan
    • Black 9 ft. S Power Cord
    • CFM: 3190 (High), 2970 (Medium), 2660 (Low)
    • RPM: 1500 (High), 1300 (Medium), 1100 (Low)
    • Amps: 1.52 (High), 1.30 (Medium), 1.00 (Low)
    • Watts: 180 (High), 150 (Medium), 125 (Low)
    • DB A: 67 (High), 58 (Medium), 49 (Low)
    • ETL, OSHA Compliant