Allied Moulded Products 9305-SG Electrical Box, Fiberglass, Old Work, 3-1/2 in. Round, 2-3/4 in. D | Graybar Store
     
Allied Moulded Products - Electrical Box, Fiberglass, Old Work, 3-1/2 in. Round, 2-3/4 in. D - 9305-SG
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Fiberglass, Old Work, 3-1/2 in. Round, 2-3/4 in. D

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9305-SG
    SKU: 88005292
    $3.46
    Checking Pricing
         
    Box Depth (Inches):1-3/4 in.
    Capacity (Cubic Inch):14
    Color:Beige/tan
    Size:3-1/2 in. Dia.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9305-SG
    • Color Beige/tan
    • Size 3-1/2 in. Dia.
    • UNSPSC 39121308
    Product Overview:
    3.5 in. dia. Round fixture support box with snap bracket/box flange wall compression for use with non-metallic sheathed cable.