Leviton 930 Dual-Power Vinyl Grounding Angle Plug, 30/50 Amp, 125 Volt, Black | Graybar Store
     
Leviton - Dual-Power Vinyl Grounding Angle Plug, 30/50 Amp, 125 Volt, Black - 930
+ / - Hover over image to Zoom
Other Views

    Dual-Power Vinyl Grounding Angle Plug, 30/50 Amp, 125 Volt, Black

    Manufacturer: Leviton
    Manufacturer #: 930
    SKU: 88158592
    $53.36
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA 5-30P/5-50P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406)); UL Listed 498 (File E13393)
    Wire Size:14 to 6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 930
    • Color Black
    • UNSPSC 39121402
    • Materials Thermoplastic (Body)
    • NEMA Rating NEMA 5-30P/5-50P
    • Wire Size 14 to 6 AWG
    • Standard NEMA (WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406)); UL Listed 498 (File E13393)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Dual-Power Vinyl Grounding Angle Plug, 30/50 Amp, 125 Volt, Black