Klein Tools 92911 Apprentice Tool Set, 11 Piece | Graybar Store
     
Klein Tools - Apprentice Tool Set, 11 Piece - 92911
+ / - Hover over image to Zoom
Other Views

    Apprentice Tool Set, 11 Piece

    Manufacturer: Klein Tools
    Manufacturer #: 92911
    SKU: 25319801
    $217.91
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 92911
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Apprentice Tool Set, 11 Piece
    D213-9NETP 9" High-Leverage Side-Cutting Pliers Fish Tape Pulling D248-8 8" High-Leverage Diagonal-Cutting Pliers Angled Head D203-8 8" Heavy-Duty Long-Nose Pliers Side-Cutting 11045 Wire Stripper/Cutter D502-10 10" Pump Pliers 605-4 1/4" Cabinet Tip Cushion-Grip Screwdriver 4" Heavy Duty Round Shank 603-4 #2 Phillips Tip Cushion-Grip Screwdriver 4" Heavy Duty Round Shank 603-3 #1 Phillips Tip Cushion-Grip Screwdriver 3" Round Shank 601-6 3/16" Cabinet Tip Cushion-Grip Screwdriver 6" Round Shank 5720 12-Pocket Tool Pouch 5705 Adjustable Tool Belt.