Klein Tools 92908 Apprentice Tool Set with Clamp Meter | Graybar Store
Klein Tools - Apprentice Tool Set with Clamp Meter - 92908
+ / - Hover over image to Zoom
Other Views

    Apprentice Tool Set with Clamp Meter

    Manufacturer: Klein Tools
    Manufacturer #: 92908
    SKU: 25447736
    Checking Pricing
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 92908
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Apprentice Tool Set with Clamp Meter
    Klein Tools specializes in making some of the world's finest tools. These specially selected items for trade professionals include essential tools. Includes a CL210:400A AC Auto-Ranging Digital Clamp Meter, D2000-9NE:9" High-Leverage Side-Cutting Pliers Heavy-Duty Cutting, D203-8: 8" Heavy-Duty Long-Nose Pliers Side-Cutting, 1011: Wire Stripper/Cutter Multi-Purpose, 605-4: 1/4" Cabinet-Tip Cushion-Grip Screwdriver 4" Round Shank, 603-4:#2 Phillips Tip Cushion Grip Screwdriver 4" Round Shank, 601-6:3/16" Cabinet-Tip Cushion-Grip Screwdriver 6" Round Shank