Klein Tools 928-25HV High-Visibility Measuring Tape, 25 ft. | Graybar Store
     
Klein Tools - High-Visibility Measuring Tape, 25 ft. - 928-25HV
+ / - Hover over image to Zoom
Other Views

    High-Visibility Measuring Tape, 25 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 928-25HV
    SKU: 94013493
    $29.61
    Checking Pricing
         
    Blade Length (Feet):25 ft.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 928-25HV
    • Type Tape Measures
    • UNSPSC 27111801
    • Blade Length (Feet) 25 ft.
    Product Overview:
    Tape Measure 25 ft High Visibility Case, High-visibility, high-impact orange case makes it easy to find in a tool box, pouch, and on the jobsite.
    High-visibility, high-impact orange case makes it easy to find in a tool box, pouch, and on the jobsite.