CommScope 926082-000 Cable Duct Clip, 2 (Minimum Inner Duct Diameter) in, 3 (Maximum Inner Duct Diameter) in | Graybar Store
     
CommScope - Cable Duct Clip, 2 (Minimum Inner Duct Diameter) in, 3 (Maximum Inner Duct Diameter) in - 926082-000
+ / - Hover over image to Zoom
Other Views

    Cable Duct Clip, 2 (Minimum Inner Duct Diameter) in, 3 (Maximum Inner Duct Diameter) in

    Manufacturer: CommScope
    Manufacturer #: 926082-000
    SKU: 25095512
    $83.10
    Checking Pricing
         
    Quick Order:Y
    Dimensions:2 (Minimum Inner Duct Diameter) in, 3 (Maximum Inner Duct Diameter) in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 926082-000
    • Dimensions 2 (Minimum Inner Duct Diameter) in, 3 (Maximum Inner Duct Diameter) in
    • Type Cable Duct Clip
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TDUX duct clip, size 40
    Flexible and reliable wraparound inflatable sealing system for cables;Fast and easy to install or remove, even when water is flowing out of the duct;Independent of duct or cable ovality;Water and airtight up to 50 kPa (7 psi);Environmentaly friendly, non-toxic and resistant to chemicals