Greenlee 925-1-3/4 Ultra Hole Saw, 1-3/4 in. | Graybar Store
     
Greenlee - Ultra Hole Saw, 1-3/4 in. - 925-1-3/4
+ / - Hover over image to Zoom
Other Views

    Ultra Hole Saw, 1-3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 925-1-3/4
    SKU: 99893412
    $51.06
    Checking Pricing
         
    Pipe Size (Inches):1-1/2 in.
    Hole Diameter:1-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 925-1-3/4
    • Application For 1-1/4 IN Conduit
    • Type Ultra
    • UNSPSC 27112826
    • Hole Diameter 1-3/4 in.
    • Materials High Speed Steel
    • Pipe Size (Inches) 1-1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ultra Hole Saw, 1-3/4 in.
    Ultra Cutter 1-3/4" (44.4 mm) actual hole size. Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cut smooth, burr-free holes with ease. 1/4" (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point.