Arlington 924SLB Copper-Free Aluminum Die Cast Service Entrance SLB Conduit Body, 1-1/2 in. | Graybar Store
     
Arlington - Copper-Free Aluminum Die Cast Service Entrance SLB Conduit Body, 1-1/2 in. - 924SLB
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Die Cast Service Entrance SLB Conduit Body, 1-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 924SLB
    SKU: 91028637
    $38.77
    Checking Pricing
         
    Additional Features:Includes aluminum cover and velumoid gasket
    Color:Silver
    Material:Copper-Free Aluminum Die-Cast
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 924SLB
    • Color Silver
    • UNSPSC 39131708
    • Additional Features Includes aluminum cover and velumoid gasket
    • Materials Copper Free Aluminum
    Product Overview:
    Service entrance SLB conduit body for 1-1/2 inch rigid/IMC conduit. Conduit body is copper-free aluminum die cast.