Kichler Lighting 9246AZ KICHLER®,Wall Pack, Incandescent, 120W, 120V, Bronze | Graybar Store
     
Kichler Lighting - KICHLER®,Wall Pack, Incandescent, 120W, 120V, Bronze - 9246AZ
+ / - Hover over image to Zoom
Other Views

    KICHLER®,Wall Pack, Incandescent, 120W, 120V, Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 9246AZ
    SKU: 99443173
    $143.71
    Checking Pricing
         
    Quick Order:Y
    Wattage:120 W
    Voltage Rating:120V
    Housing Color:Bronze
    Additional Features:Damp Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 9246AZ
    • Housing Color Bronze
    • UNSPSC 39111605
    • Additional Features Damp Location
    • Brand KICHLER®
    • Lamp Type Incandescent
    • Wattage 120 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Kichler 9246AZ Outdoor Wall Cylinder