Kichler Lighting 9244AZ Wall Mount Cylinder Fixture, Incandescent, 120V, 65W, 2-Light (Up/Down Feature), Architectural Bronze | Graybar Store
     
Kichler Lighting - Wall Mount Cylinder Fixture, Incandescent, 120V, 65W, 2-Light (Up/Down Feature), Architectural Bronze - 9244AZ
+ / - Hover over image to Zoom
Other Views

    Wall Mount Cylinder Fixture, Incandescent, 120V, 65W, 2-Light (Up/Down Feature), Architectural Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 9244AZ
    SKU: 25437158
    $105.38
    Checking Pricing
         
    Base Backplate:4.75 in. H x 5 in. W
    Color:Architectural Bronze
    Environment:Damp Location
    Height (Inches):12 in.
    Width (Inches):4.5 in.
    No. of Lights:2
    Wattage:65W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 9244AZ
    • Color Architectural Bronze
    • Mounting Style Wall
    • UNSPSC 39111605
    • Base Type Medium Screw
    • Environment Damp Location
    • Height (Inches) 12 in.
    • Lamp Type Incandescent
    • Voltage 120V
    • Wattage 65W
    • Width (Inches) 4.5 in.
    • No. of Lights 2
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 4.75 in. H x 5 in. W
    Product Overview: