Kichler Lighting 9236AZ KICHLER®,Wall Mount, BR40 Incandescent, 120W, 120V,Wall, Bronze | Graybar Store
     
Kichler Lighting - KICHLER®,Wall Mount, BR40 Incandescent, 120W, 120V,Wall, Bronze - 9236AZ
+ / - Hover over image to Zoom
Other Views

    KICHLER®,Wall Mount, BR40 Incandescent, 120W, 120V,Wall, Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 9236AZ
    SKU: 99443168
    $80.27
    Checking Pricing
         
    Quick Order:Y
    Wattage:120 W
    Voltage Rating:120 V
    Mounting Type:Wall
    Housing Color:Bronze
    Additional Features:Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 9236AZ
    • Housing Color Bronze
    • UNSPSC 39111605
    • Additional Features Wet Location
    • Brand KICHLER®
    • Lamp Type BR40 Incandescent
    • Mounting Type Wall
    • Wattage 120 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Outdoor Wall 1Lt 9236AZ (Architectural Bronze)