Square D (Schneider Electric) 92351 Safety Switch, Non-Fusible, Double Throw, 30A, 240V, 3-Pole, General Purpose, NEMA 1, Indoor | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Non-Fusible, Double Throw, 30A, 240V, 3-Pole, General Purpose, NEMA 1, Indoor - 92351
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Non-Fusible, Double Throw, 30A, 240V, 3-Pole, General Purpose, NEMA 1, Indoor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 92351
    SKU: 88238656
    $1,100.34
    Checking Pricing
         
    Amps:30A
    NEMA Rating:NEMA 1
    Pole:3-Pole
    Voltage (Volts):250 V DC240V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 92351
    • Voltage (Volts) 250 V DC240V AC
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 30A
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH NOT FUSIBLE DT 240V 30A 3P NEMA1,1,250 V DC240V AC,3,30A,Double Thorw Safety Switch used for manual transfer of one load between two power sources,Double Throw,General Purpose (Indoor),N,NEMA 1,Safety Switch,UL 98 Listed
    UL 98 Listed