Kichler Lighting 9234AZ KICHLER®,Wall Mount, BR30 Incandescent, 65W, 120V,Wall, Bronze | Graybar Store
     
Kichler Lighting - KICHLER®,Wall Mount, BR30 Incandescent, 65W, 120V,Wall, Bronze - 9234AZ
+ / - Hover over image to Zoom
Other Views

    KICHLER®,Wall Mount, BR30 Incandescent, 65W, 120V,Wall, Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 9234AZ
    SKU: 99443120
    $68.72
    Checking Pricing
         
    Quick Order:Y
    Wattage:65 W
    Voltage Rating:120V
    Mounting Type:Wall Mount
    Housing Color:Bronze
    Additional Features:Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 9234AZ
    • Housing Color Bronze
    • UNSPSC 39111605
    • Additional Features Wet Location
    • Brand KICHLER®
    • Mounting Type Wall Mount
    • Wattage 65 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Larger View Rollover to Zoom Recently Viewed Products [Outdoor Wall 1Lt] 1148BK [Flush Mt 1Lt] 216WH 1 Light Outdoor Wall Cylinder -AZ 9234AZ (Architectural Bronze