Arlington 922SLB Copper-Free Aluminum Die Cast Service Entrance SLB Conduit Body, 1 in. | Graybar Store
     
Arlington - Copper-Free Aluminum Die Cast Service Entrance SLB Conduit Body, 1 in. - 922SLB
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Die Cast Service Entrance SLB Conduit Body, 1 in.

    Manufacturer: Arlington
    Manufacturer #: 922SLB
    SKU: 91028640
    $14.06
    Checking Pricing
         
    Additional Features:With Aluminum Cover And Velumoid Gasket
    Color:Silver
    Material:Aluminum Die Cast
    Standard:UL, CSA
    Product Includes:Cover and Gasket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 922SLB
    • Color Silver
    • Type Service Entrance Elbow
    • UNSPSC 39131708
    • Additional Features With Aluminum Cover And Velumoid Gasket
    • Materials Copper Free Aluminum
    • Product Includes Cover and Gasket
    • Material Aluminum Die Cast
    • For Use With Rigid/IMC Conduit
    • Standard UL, CSA
    • SKU Spec Sheet
      922SLB Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Service entrance SLB conduit body for 1 inch rigid/IMC conduit. Conduit body is copper-free aluminum die cast.