Air King 9212 Industrial Pivoting Floor Fan, 3-Speed, Rotary Control, 120V, 1/25 HP, 12 in. Blade, Open/Sleeve Bearings | Graybar Store
     
Air King - Industrial Pivoting Floor Fan, 3-Speed, Rotary Control, 120V, 1/25 HP, 12 in. Blade, Open/Sleeve Bearings - 9212
+ / - Hover over image to Zoom
Other Views

    Industrial Pivoting Floor Fan, 3-Speed, Rotary Control, 120V, 1/25 HP, 12 in. Blade, Open/Sleeve Bearings

    Manufacturer: Air King
    Manufacturer #: 9212
    SKU: 99681216
    $119.95
    Checking Pricing
         
    HP Rating:1/25 HP
    Material:Powder Coated Steel
    Blade Size:12 in.
    Phase:1
    Speeds:3
    Dimensions:15.5 in. L x 8.5 in. W x 16.5 in. H
    Bearings:Open, Sleeve
    Control:Rotary
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # 9212
    • Dimensions 15.5 in. L x 8.5 in. W x 16.5 in. H
    • Type Pivoting
    • UNSPSC 40101604
    • Grade Industrial
    • HP Rating 1/25 HP
    • Mounting Floor
    • Phase 1
    • Voltage 120V
    • Material Powder Coated Steel
    • Control Rotary
    • SKU Spec Sheet
      9212 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Speeds 3
    • Blade Size 12 in.
    • Bearings Open, Sleeve
    Product Overview:
    12" 1/25 HP Floor Fan
    • Black 8 ft. S Power Cord
    • CFM: 1360 (High), 1170 (Medium), 1010 (Low)
    • RPM: 1545 (High), 1205 (Medium), 900 (Low)
    • Amps: 0.77 (High), 0.63 (Medium), 0.53 (Low)
    • Watts: 85 (High), 76 (Medium), 64 (Low)
    • DB A: 56 (High), 49 (Medium), 42 (Low)
    • ETL, OSHA Compliant