Greenlee 921-18 Quick Change Bit, 18 x 3/16 in. | Graybar Store
     
Greenlee - Quick Change Bit, 18 x 3/16 in. - 921-18
+ / - Hover over image to Zoom
Other Views

    Quick Change Bit, 18 x 3/16 in.

    Manufacturer: Greenlee
    Manufacturer #: 921-18
    SKU: 25196662
    $44.18
    Checking Pricing
         
    Length:18 in.
    Size:3/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 921-18
    • Size 3/16 in.
    • Type Quick Change
    • UNSPSC 27112800
    • Length 18 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Quick Change Bit, 18 x 3/16 in.
    Flexible shaft allows easy access to difficult and tight areas. Convenient 1/4 IN quick connect receiver accepts most standard quick change accessories. Multiple extensions can beeasily joined to create the perfect length for any job.