Brady 91925 Semiconductor & Chemical Pipe Markers, For 1 in. Arrow Tape | Graybar Store
     
Brady - Semiconductor & Chemical Pipe Markers, For 1 in. Arrow Tape - 91925
+ / - Hover over image to Zoom
Other Views

    Semiconductor & Chemical Pipe Markers, For 1 in. Arrow Tape

    Manufacturer: Brady
    Manufacturer #: 91925
    SKU: 94032138
    $2.82
    Checking Pricing
         
    Quick Order:Y
    Color:Black on Yellow
    Legend:DRAIN
    Markers Per Legend:28
    Width (Inches):2.25 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 91925
    • Color Black on Yellow
    • UNSPSC 55121737
    • Height .5 in
    • Legend DRAIN
    Product Overview:
    Semiconductor & Chemical Pipe Markers are intended for use on small diameter piping or tubing in the Semiconductor & Chemical Industries. Use with 1 in. arrow tape.
    Pipe markers meet ASME (ANSI) A13.1 color specifications and are for use on pipe or tubing diameters of 3/4 or less. B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration.High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.