Brady 91883 Semiconductor & Chemical Pipe Markers, Vinyl | Graybar Store
     
Brady - Semiconductor & Chemical Pipe Markers, Vinyl - 91883
+ / - Hover over image to Zoom
Other Views

    Semiconductor & Chemical Pipe Markers, Vinyl

    Manufacturer: Brady
    Manufacturer #: 91883
    SKU: 91005697
    $2.14
    Checking Pricing
         
    Quick Order:Y
    Color:Black on Yellow
    Markers Per Legend:28
    Width:2.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 91883
    • Color Black on Yellow
    • UNSPSC 55121737
    • Markers Per Legend 28
    • Width 2.25 in.
    • SKU Spec Sheet
      91883 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height .5 in.
    Product Overview:
    B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration.
    Pipe markers meet ASME (ANSI) A13.1 color specifications and are for use on pipe or tubing diameters of 3/4 or less. B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration.High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.