Streamlight 91727 Knucklehead HAZ-LO Handheld Flashlight, 150 Lumens | Graybar Store
     
Streamlight - Knucklehead HAZ-LO Handheld Flashlight, 150 Lumens - 91727
+ / - Hover over image to Zoom
Other Views

    Knucklehead HAZ-LO Handheld Flashlight, 150 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 91727
    SKU: 25690497
    $208.70
    Checking Pricing
         
    Lumen Output:150 High; 55 Low
    Power Source:(1) NiCd, AA
    CBCP:12,900
    Max. Run Time:3.5
    Product Includes:AC/DC Charger Cords and Limited Warranty
    Additional Features:Beam Distance (Meters) 50, Light Distribution High
    Standard:Safety Rated
    Length:9.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 91727
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 50, Light Distribution High
    • Brand Septor® HAZ-LO®
    • Lamp Type C4 LED
    • Length 9.2 in.
    • Lumen Output 150 High; 55 Low
    • Materials Thermoplastic
    • Power Source (1) NiCd, AA
    • Product Includes AC/DC Charger Cords and Limited Warranty
    • CBCP 12,900
    • Standard Safety Rated
    • ECCN EAR99
    • Country of Origin US - USA
    • Max. Run Time 3.5
    Product Overview:
    Knucklehead HAZ-LO Spot
    Knucklehead HAZ-LO Spot - IEC Type A (120V) ACAC/12V DC - Yellow