Protective Industrial Products 9150-5236V Arc Hood, One Size | Graybar Store
     
Protective Industrial Products - Arc Hood, One Size - 9150-5236V
+ / - Hover over image to Zoom
Other Views

    Arc Hood, One Size

    Manufacturer: Protective Industrial Products
    Manufacturer #: 9150-5236V
    SKU: 25802667
    $907.85
    Checking Pricing
         
    Quick Order:Y
    Size:One Size
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 9150-5236V
    • Size One Size
    • Application Electrical & Utilities, Emergency Services, Mining, Welding
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PIP® AR/FR Ultralight Ventilated Hood - 40 Cal/cm2
    40 cal/cm2 Hybrid Fabric Technology;High tensile stength and greater tear resistance;2x more breathable;37% lighter than traditional HRC4 garments;Shell: DuPont® Protera® (Fiber Blend: 33% NOMEX and KEVLAR, 65% Modacrylic, 2% Antistatic);Inside Layer: Westex® Ultrasoft® Interlock Knit (88% Cotton, 12% High Tenacity Nylon);Ventilating unit and power pack are protected by a compact and durable ABS case covered by Ultralight fabric;Unit Weight: 1 lb (16 oz);Battery Life: 6+ usable hours;Airflow: 35 cfm;Meets NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269, ASTM F2178-12