Air King 9130 Industrial Pedestal Air Circulator, Non-Oscillating, 120V, 1/4 HP, 30 in. Blade, Height Adjustable | Graybar Store
     
Air King - Industrial Pedestal Air Circulator, Non-Oscillating, 120V, 1/4 HP, 30 in. Blade, Height Adjustable - 9130
+ / - Hover over image to Zoom
Other Views

    Industrial Pedestal Air Circulator, Non-Oscillating, 120V, 1/4 HP, 30 in. Blade, Height Adjustable

    Manufacturer: Air King
    Manufacturer #: 9130
    SKU: 25043656
    $523.72
    Checking Pricing
         
    HP Rating:1/4 HP
    Material:Powder Coated Steel
    Blade Size:30 in.
    Phase:1
    Speeds:3
    Dimensions:33.5 in. L x 29 in. W x 79 in. H
    Bearings:Enclosed, Ball
    Control:Pull Cord
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # 9130
    • Dimensions 33.5 in. L x 29 in. W x 79 in. H
    • Type Non-Oscillating
    • UNSPSC 40101604
    • Grade Industrial
    • HP Rating 1/4 HP
    • Mounting Pedestal
    • Phase 1
    • Voltage 120V
    • Material Powder Coated Steel
    • Control Pull Cord
    • SKU Spec Sheet
      9130 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Speeds 3
    • Blade Size 30 in.
    • Bearings Enclosed, Ball
    Product Overview:
    Industrial grade non-oscillating pedestal fan, 3-speed, 1/4 HP, 120V, 1 phase with 30 in. blade for general air circulation.
    • Black 10 ft. SJT Power Cord
    • Height Adjustment: 54.75 in. to 79 in.
    • CFM: 7400 (High), 6360 (Medium), 4980 (Low)
    • RPM: 1040 (High), 902 (Medium), 860 (Low)
    • Amps: 2.40 (High), 1.86 (Medium), 1.46 (Low)
    • Watts: 255 (High), 200 (Medium), 154 (Low)
    • DB A: 75 (High), 71 (Medium), 67 (Low)
    • ETL, OSHA Compliant