AFL Telecommunications 911049-00 SNI®-4300 Network Interface Device | Graybar Store
     
AFL Telecommunications - SNI®-4300 Network Interface Device - 911049-00
+ / - Hover over image to Zoom
Other Views

    SNI®-4300 Network Interface Device

    Manufacturer: AFL Telecommunications
    Manufacturer #: 911049-00
    SKU: 95007529
    $34.30
    Checking Pricing
         
    Additional Features:Telco and Subscriber Locking Mechanisms. Recessed Pockets/Rear Entry Port.
    Amps:5
    Dimensions:6.25" H x 8.00" W x 3.00" D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 911049-00
    • Dimensions 6.25" H x 8.00" W x 3.00" D
    • UNSPSC 43223300
    • Additional Features Telco and Subscriber Locking Mechanisms. Recessed Pockets/Rear Entry Port.
    Product Overview:
    911049-00 is SNI-4300 - 1 - B - 1 - 2 - 37 - H – SNI-4300 housing, line module with 4 screws and 2 wire RJ-11 interfaces, interface module only, two line capacity, 125EW lightning protection, and Hex Head screw.